Skip to content Skip to navigation menu
Falk Corp.08UWBQ2AB80.A A

08UWBQ2AB80.A A

Ultramite Right-Angle Helical-Worm Gear Reducer
Item #103199743
  • 1 1/8 in Input Shaft
  • 2 3/8 in Output Shaft
  • 80:1 Ratio
  • Hollow output Configuration
  • 08 Unit Size
  • 56C Frame
+ Show More + Show Less
Falk Corp.08UWBQ2AB80.A A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Input Shaft
  • 2 3/8 in Output Shaft
  • 80:1 Ratio
  • Hollow output Configuration
  • 08 Unit Size
Input (Shaft or Bore) Size 1 1/8 in
Ratio 80:1
Output Configuration Hollow Output
Input Configuration Quill Mount
Box Width 9.84 in
Box Length 22.95 in
Tapped Hole Size M12 x 1.75
Box Height 14.81 in
Unit Size 08
Bolt Circle Dia. 5.71 in
Frame 56C
Reduction Type Double
Tapped Hole Depth 0.79 in
Base to Shaft Center Height w/Std. Base Kit 8.9 in
Bolt Centers w/ Std. Base Kit (in) 7.08 x 7.88
Output (Shaft or Bore) Size 2 3/8 in
Series UW
Output RPM @ 1750 rpm Input 21 rpm
Keyway 0.63 x 0.29 x 9.84
Model A
Weight 436.02 LB
EAN or UPC 782934117664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison