Skip to content Skip to navigation menu
Falk Corp.08UWBQ2AB63.A E

08UWBQ2AB63.A E

Ultramite Right-Angle Helical-Worm Gear Reducer
Item #102007354
  • 1 1/8 in Input Shaft
  • 2 3/8 in Output Shaft
  • 63:1 Ratio
  • Hollow output Configuration
  • 08 Unit Size
  • 254TC/256TC Frame
+ Show More + Show Less
Falk Corp.08UWBQ2AB63.A E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Input Shaft
  • 2 3/8 in Output Shaft
  • 63:1 Ratio
  • Hollow output Configuration
  • 08 Unit Size
Output Configuration Hollow Output
Frame 254TC/256TC
Box Width 9.84 in
Output (Shaft or Bore) Size 2 3/8 in
Keyway 0.63 x 0.29 x 9.84
Input (Shaft or Bore) Size 1 1/8 in
Model A
Unit Size 08
Input Configuration Quill Mount
Box Height 14.81 in
Reduction Type Double
Box Length 22.95 in
Bolt Centers w/ Std. Base Kit (in) 7.08 x 7.88
Tapped Hole Size M12 x 1.75
Base to Shaft Center Height w/Std. Base Kit 8.9 in
Series UW
Tapped Hole Depth 0.79 in
Ratio 63:1
Bolt Circle Dia. 5.71 in
Output RPM @ 1750 rpm Input 27 rpm
Weight 436.02 LB
EAN or UPC 782934117589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison