- 2 3/8 in Output Shaft
- 32:1 Ratio
- Straight Hollow Bore w/Shrink Disc
- 08 Unit Size
| Series | UB |
| Ratio | 32:1 |
| Model | A |
| Box Height | 13.43 in |
| Reduction Type | Triple |
| Unit Size | 08 |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 8.35 in |
| Box Width | 9.06 in |
| Type | Helical Bevel |
| Output Configuration | Straight Hollow Bore w/Shrink Disc |
| Hole Dia. | 0.91 in |
| Keyway | 5/8 x 0.281 x 9.45 |
| Weight | 249.0 LB |
| EAN or UPC | 782934224454 |

