- 2 3/8 in Output Shaft
- 63:1 Ratio
- Hollow Output
- 08 Unit Size
| Box Length | 24.49 in |
| Output RPM @ 1750 rpm Input | 27.78 rpm |
| Hole Dia. | 0.91 in |
| Output Configuration | Hollow Output |
| Type | Helical Bevel |
| Frame | N/A |
| Box Width | 9.06 in |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Unit Size | 08 |
| Series | UB |
| Box Height | 13.43 in |
| Reduction Type | Triple |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Ratio | 63:1 |
| Bolt Centers w/ Std. Base Kit (in) | 7.09 x 7.09 |
| Model | A |
| Input Configuration | Shaft Input |
| Base to Shaft Center Height w/Std. Base Kit | 8.35 in |
| Keyway | 5/8 x 0.281 x 9.45 |
| Weight | 249.0 LB |
| EAN or UPC | 782934220210 |

