- 08 Drive Size
- Quill Mount
- 213TC/215TC
- Hollow Output
- 11:1 Ratio
| Box Length | 20.32 in |
| Box Height | 13.43 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Unit Size | 08 |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Output RPM @ 1750 rpm Input | 159.09 rpm |
| Input Configuration | Quill Mount |
| Base to Shaft Center Height w/Std. Base Kit | 8.35 in |
| Ratio | 11:1 |
| Bolt Centers w/ Std. Base Kit (in) | 7.09 x 7.09 |
| Box Width | 9.06 in |
| Frame | 210TC |
| Output Configuration | Hollow Output |
| Weight | 517.92 LB |
| EAN or UPC | 782934148415 |

