- 3/4 in Input Shaft
- 2 in Output Shaft
- 100:1 Ratio
- Hollow output Configuration
- 07 Unit Size
| Model | A |
| Input (Shaft or Bore) Size | 3/4 in |
| Input Configuration | Quill Mount |
| Box Width | 7.28 in |
| Box Height | 11.9 in |
| Bolt Circle Dia. | 4.53 in |
| Base to Shaft Center Height w/Std. Base Kit | 7.1 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.31 x 5.90 |
| Keyway | 0.5 x 0.23 x 8.58 |
| Series | UW |
| Ratio | 100:1 |
| Tapped Hole Size | M10 x 1.5 |
| Output (Shaft or Bore) Size | 2 in |
| Output Configuration | Hollow Output |
| Reduction Type | Triple |
| Box Length | 22.05 in |
| Unit Size | 07 |
| Tapped Hole Depth | 0.67 in |
| Output RPM @ 1750 rpm Input | 17 rpm |
| Frame | 56C |
| Weight | 395.2 LB |
| EAN or UPC | 782934127649 |

