- 7/8 in Input Shaft
- 2 in Output Shaft
- 140:1 Ratio
- Hollow output Configuration
- 07 Unit Size
| Box Height | 11.9 in |
| Unit Size | 07 |
| Bolt Centers w/ Std. Base Kit (in) | 5.31 x 5.90 |
| Output Configuration | Hollow Output |
| Series | UW |
| Bolt Circle Dia. | 5.71 in |
| Model | A |
| Box Width | 7.28 in |
| Keyway | 0.5 x 0.23 x 8.58 |
| Base to Shaft Center Height w/Std. Base Kit | 7.1 in |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 12 rpm |
| Box Length | 18.82 in |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 7/8 in |
| Ratio | 140:1 |
| Output (Shaft or Bore) Size | 2 in |
| Reduction Type | Double |
| Tapped Hole Size | M12 x 2.5 |
| Tapped Hole Depth | 0.79 in |
| Weight | 364.0 LB |
| EAN or UPC | 782934120596 |

