- 07 Drive Size
- Quill Mount
- Hollow Output
- 8:1 Ratio
| Input (Shaft or Bore) Size | 1 3/8 in |
| Box Length | 16.59 in |
| Output (Shaft or Bore) Size | 2 in |
| Ratio | 8:1 |
| Box Width | 7.28 in |
| Input Configuration | Quill Mount |
| Frame | 210TC |
| Output Configuration | Hollow Output |
| Bolt Centers w/ Std. Base Kit (in) | 5.31 x 5.90 |
| Unit Size | 07 |
| Base to Shaft Center Height w/Std. Base Kit | 7.1 in |
| Box Height | 11.9 in |
| Output RPM @ 1750 rpm Input | 204 rpm |
| Weight | 339.04 LB |
| EAN or UPC | 782934115684 |

