- 3/4 in Input Shaft
- 2 in Output Shaft
- 132:1 Ratio
- Hollow, Tapered Output Configuration
- 07 Unit Size
| Base to Shaft Center Height w/Std. Base Kit | 7.1 in |
| Box Width | 7.28 in |
| Box Length | 22.05 in |
| Box Height | 11.9 in |
| Tapped Hole Depth | 0.67 in |
| Bolt Circle Dia. | 4.53 in |
| Ratio | 132:1 |
| Unit Size | 07 |
| Keyway | 0.5 x 0.23 x 8.58 |
| Series | UW |
| Reduction Type | Triple |
| Model | A |
| Output (Shaft or Bore) Size | 2 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Output Configuration | Hollow, Tapered |
| Frame | 182TC/184TC |
| Tapped Hole Size | M10 x 1.5 |
| Weight | 372.32 LB |
| EAN or UPC | 782934197383 |

