- 2 in Output Shaft
- 50:1 Ratio
- Hollow Output
- 07 Unit Size
| Reduction Type | Triple |
| Output (Shaft or Bore) Size | 2 in |
| Box Width | 7.87 in |
| Ratio | 50:1 |
| Keyway | 1/2 x 0.23 x 8.27 |
| Base to Shaft Center Height w/Std. Base Kit | 7.09 in |
| Series | UB |
| Output Configuration | Hollow Output |
| Model | A |
| Hole Dia. | 0.71 in |
| Unit Size | 07 |
| Box Height | 11.34 in |
| Type | Helical Bevel |
| Weight | 134.0 LB |
| EAN or UPC | 782934218767 |

