- 3/4 in Input Shaft
- 1 1/2 in Output Shaft
- 8:1 Ratio
- Hollow output Configuration
- 06 Unit Size
| Frame | 182TC/184TC |
| Output RPM @ 1750 rpm Input | 204 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.49 in |
| Unit Size | 06 |
| Box Height | 9.55 in |
| Tapped Hole Depth | 0.67 in |
| Reduction Type | Double |
| Keyway | 0.38 x 0.17 x 7.08 |
| Input (Shaft or Bore) Size | 3/4 in |
| Box Width | 7.1 in |
| Bolt Centers w/ Std. Base Kit (in) | 3.14 x 6.77 |
| Tapped Hole Size | M10 x 1.5 |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Series | UW |
| Input Configuration | Quill Mount |
| Box Length | 14.57 in |
| Ratio | 8:1 |
| Model | A |
| Output Configuration | Hollow Output |
| Bolt Circle Dia. | 4.53 in |
| Weight | 218.88 LB |
| EAN or UPC | 782934114717 |

