Skip to content Skip to navigation menu
Falk Corp.06UWAJ2AB36.A C

06UWAJ2AB36.A C

Ultramite Right-Angle Helical-Worm Gear Reducer
Item #103227127
  • 3/4 in Input Shaft
  • 1 1/2 in Output Shaft
  • 36:1 Ratio
  • Hollow, Tapered Output Configuration
  • 06 Unit Size
  • 182TC/184TC Frame
+ Show More + Show Less
Falk Corp.06UWAJ2AB36.A C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Input Shaft
  • 1 1/2 in Output Shaft
  • 36:1 Ratio
  • Hollow, Tapered Output Configuration
  • 06 Unit Size
Box Height 9.55 in
Box Length 14.57 in
Base to Shaft Center Height w/Std. Base Kit 5.49 in
Ratio 36:1
Input (Shaft or Bore) Size 3/4 in
Frame 182TC/184TC
Box Width 7.1 in
Keyway 0.38 x 0.17 x 7.08
Tapped Hole Size M10 x 1.5
Unit Size 06
Reduction Type Double
Model A
Output Configuration Hollow, Tapered
Bolt Circle Dia. 4.53 in
Output (Shaft or Bore) Size 1 1/2 in
Series UW
Tapped Hole Depth 0.67 in
Weight 218.88 LB
EAN or UPC 782934194856
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison