Skip to content Skip to navigation menu
Falk Corp.06UJAJ2A80.A C

06UJAJ2A80.A C

Shaft Mounted Offset Helical Reducer
Item #103285514
  • 06 Drive Size
  • Shaft Mount
  • 75.79:1 Ratio
Falk Corp.06UJAJ2A80.A C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Drive Size
  • Shaft Mount
  • 75.79:1 Ratio
Mfr. Unit Size 06
Output RPM @ 1750 rpm Input 23.09012 rpm
Box Height 14.45 in
Box Length 10.06 in
Input Shaft 1 1/8 in
Ratio 75.79:1
Input Configuration C-Face Quilled
Output Bore [Min] 1.188 in
Frame 180TC
Output Bore [Max] 1.938 in
Box Width 8.9 in
Output Style Hollow, Tapered
Weight 266.24 LB
EAN or UPC 782934140686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison