- 06 Drive Size
- C-Face Quilled
- Shaft Output
- 3857:1 Ratio
| Input Configuration | C-Face Quilled |
| Ratio | 3857:1 |
| Output Configuration | Parallel Output |
| Frame | 56C |
| Unit Size | 06 |
| Box Length | 19.19 in |
| Box Height | 8.98 in |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ 1750 rpm Input | 0.4537205 rpm |
| Weight | 224.64 LB |
| EAN or UPC | 782934490644 |

