- 1 1/2 in Output Shaft
- 36:1 Ratio
- Straight Hollow Bore w/Shrink Disc
- 06 Unit Size
- 182TC/184TC Frame
| Ratio | 36:1 |
| Hole Dia. | 0.55 in |
| Type | Helical Bevel |
| Box Width | 6.69 in |
| Unit Size | 06 |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Reduction Type | Triple |
| Keyway | 3/8 x 0.175 x 7.09 |
| Series | UB |
| Output Configuration | Straight Hollow Bore w/Shrink Disc |
| Frame | 182TC/184TC |
| Box Height | 9.17 in |
| Box Length | 15.41 in |
| Model | A |
| Base to Shaft Center Height w/Std. Base Kit | 5.51 in |
| Weight | 102.0 LB |
| EAN or UPC | 782934222832 |

