- 1 1/2 in Output Shaft
- 8:1 Ratio
- Hollow, Tapered
- 06 Unit Size
- 213TC/215TC Frame
| Reduction Type | Triple |
| Model | A |
| Box Height | 9.17 in |
| Hole Dia. | 0.55 in |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Series | UB |
| Ratio | 8:1 |
| Box Width | 6.69 in |
| Output Configuration | Hollow, Tapered |
| Type | Helical Bevel |
| Unit Size | 06 |
| Box Length | 15.41 in |
| Keyway | 3/8 x 0.175 x 7.09 |
| Base to Shaft Center Height w/Std. Base Kit | 5.51 in |
| Frame | 213TC/215TC |
| Weight | 102.0 LB |
| EAN or UPC | 782934217500 |

