Skip to content Skip to navigation menu
Falk Corp.06UBBJ3A45.A B

06UBBJ3A45.A B

Ultramite Right Angle Helical Bevel Reducer
Item #103316271
  • 1 1/2 in Output Shaft
  • 45:1 Ratio
  • Hollow, Tapered
  • 06 Unit Size
  • 143TC/145TC Frame
Falk Corp.06UBBJ3A45.A B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Output Shaft
  • 45:1 Ratio
  • Hollow, Tapered
  • 06 Unit Size
  • 143TC/145TC Frame
Box Width 6.69 in
Series UB
Base to Shaft Center Height w/Std. Base Kit 5.51 in
Reduction Type Triple
Keyway 3/8 x 0.175 x 7.09
Type Helical Bevel
Ratio 45:1
Unit Size 06
Output Configuration Hollow, Tapered
Model A
Box Length 13.9 in
Output (Shaft or Bore) Size 1 1/2 in
Frame 143TC/145TC
Hole Dia. 0.55 in
Box Height 9.17 in
Weight 86.0 LB
EAN or UPC 782934217876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison