Skip to content Skip to navigation menu
Falk Corp.06UBBJ3A14.A D

06UBBJ3A14.A D

Ultramite Right Angle Helical Bevel Reducer
Item #103323288
  • 1 1/2 in Output Shaft
  • 14:1 Ratio
  • Hollow, Tapered
  • 06 Unit Size
  • 213TC/215TC Frame
Falk Corp.06UBBJ3A14.A D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Output Shaft
  • 14:1 Ratio
  • Hollow, Tapered
  • 06 Unit Size
  • 213TC/215TC Frame
Keyway 3/8 x 0.175 x 7.09
Box Length 15.41 in
Frame 213TC/215TC
Reduction Type Triple
Hole Dia. 0.55 in
Box Width 6.69 in
Ratio 14:1
Model A
Output Configuration Hollow, Tapered
Series UB
Type Helical Bevel
Box Height 9.17 in
Base to Shaft Center Height w/Std. Base Kit 5.51 in
Unit Size 06
Output (Shaft or Bore) Size 1 1/2 in
Weight 102.0 LB
EAN or UPC 782934217593
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison