- 05 Drive Size
- Quill Mount
- Hollow Output
- 265:1 Ratio
| Ratio | 265:1 |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 5.52 in |
| Output Configuration | Hollow Output |
| Frame | 56C |
| Box Length | 11.97 in |
| Bolt Centers w/ Std. Base Kit (in) | 2.68 x 5.59 |
| Unit Size | 05 |
| Output RPM @ 1750 rpm Input | 6.6 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.41 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 7.89 in |
| Input Configuration | Quill Mount |
| Weight | 162.0 LB |
| EAN or UPC | 782934126048 |

