- 5/8 in Input Shaft
- 1 3/8 in Output Shaft
- 560:1 Ratio
- Hollow output Configuration
- 05 Unit Size
| Input Configuration | Quill Mount |
| Box Length | 14.53 in |
| Unit Size | 05 |
| Tapped Hole Size | M8 x 1.25 |
| Frame | 143TC/145TC |
| Series | UW |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.41 in |
| Box Height | 7.87 in |
| Bolt Centers w/ Std. Base Kit (in) | 2.68 x 5.59 |
| Model | A |
| Keyway | 0.31 x 0.16 x 5.52 |
| Reduction Type | Triple |
| Output RPM @ 1750 rpm Input | 3.1 rpm |
| Box Width | 5.52 in |
| Tapped Hole Depth | 0.63 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 560:1 |
| Output Configuration | Hollow Output |
| Bolt Circle Dia. | 3.54 in |
| Weight | 162.0 LB |
| EAN or UPC | 782934126260 |

