- 05 Drive Size
- Shaft Input
- Hollow Output
- 112:1 Ratio
| Input (Shaft or Bore) Size | 5/8 in |
| Unit Size | 05 |
| Box Length | 12.32 in |
| Frame | N/A |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 15 rpm |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Hollow Output |
| Box Width | 5.52 in |
| Bolt Centers w/ Std. Base Kit (in) | 2.68 x 5.59 |
| Base to Shaft Center Height w/Std. Base Kit | 4.41 in |
| Ratio | 112:1 |
| Box Height | 7.87 in |
| Weight | 136.08 LB |
| EAN or UPC | 782934114557 |

