- 1 1/2 in Output Shaft
- 14:1 Ratio
- Straight Hollow Bore w/Shrink Disc
- 05 Unit Size
| Box Height | 8.54 in |
| Type | Helical Bevel |
| Model | A |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.2 in |
| Output Configuration | Straight Hollow Bore w/Shrink Disc |
| Ratio | 14:1 |
| Keyway | 3/8 x 0.175 x 6.54 |
| Reduction Type | Triple |
| Box Width | 6.18 in |
| Unit Size | 05 |
| Series | UB |
| Hole Dia. | 0.55 in |
| Weight | 71.0 LB |
| EAN or UPC | 782934221941 |

