Skip to content Skip to navigation menu
Falk Corp.05UBBR3A125A D

05UBBR3A125A D

Ultramite Right Angle Helical Bevel Reducer
Item #103333853
  • 1 1/2 in Output Shaft
  • 125:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 05 Unit Size
  • 213TC/215TC Frame
Falk Corp.05UBBR3A125A D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Output Shaft
  • 125:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 05 Unit Size
  • 213TC/215TC Frame
Model A
Output Configuration Straight Hollow Bore w/Shrink Disc
Hole Dia. 0.55 in
Unit Size 05
Type Helical Bevel
Keyway 3/8 x 0.175 x 6.54
Series UB
Box Length 14.62 in
Base to Shaft Center Height w/Std. Base Kit 5.2 in
Frame 213TC/215TC
Box Width 6.18 in
Box Height 8.54 in
Ratio 125:1
Reduction Type Triple
Output (Shaft or Bore) Size 1 1/2 in
Weight 84.0 LB
EAN or UPC 782934222504
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison