- 5/8 in Input Shaft
- 1 1/4 in Output Shaft
- 450:1 Ratio
- Hollow output Configuration
- 04 Unit Size
| Keyway | 0.25 x 0.12 x 5.12 |
| Base to Shaft Center Height w/Std. Base Kit | 3.66 in |
| Input Configuration | Quill Mount |
| Input (Shaft or Bore) Size | 5/8 in |
| Series | UW |
| Unit Size | 04 |
| Reduction Type | Triple |
| Tapped Hole Size | M8 x 1.25 |
| Frame | 143TC/145TC |
| Tapped Hole Depth | 0.63 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 2.20 x 4.65 |
| Output RPM @ 1750 rpm Input | 3.8 rpm |
| Box Height | 6.61 in |
| Bolt Circle Dia. | 3.54 in |
| Model | A |
| Ratio | 450:1 |
| Output Configuration | Hollow Output |
| Box Length | 13.74 in |
| Box Width | 5.14 in |
| Weight | 136.08 LB |
| EAN or UPC | 782934125645 |

