- 1 3/8 in Output Shaft
- 112:1 Ratio
- Straight Hollow Bore w/Shrink Disc
- 04 Unit Size
- 56C Frame
| Box Length | 11.67 in |
| Frame | 56C |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Type | Helical Bevel |
| Base to Shaft Center Height w/Std. Base Kit | 4.41 in |
| Unit Size | 04 |
| Reduction Type | Triple |
| Series | UB |
| Output Configuration | Straight Hollow Bore w/Shrink Disc |
| Hole Dia. | 0.43 in |
| Model | A |
| Box Width | 5.71 in |
| Ratio | 112:1 |
| Box Height | 7.36 in |
| Keyway | 0.312 x 0.15 x 5.91 |
| Weight | 50.0 LB |
| EAN or UPC | 782934221774 |

