- 5/8 in Input Shaft
- 3/4 in Output Shaft
- 150:1 Ratio
- Hollow output Configuration
- 03 Unit Size
| Bolt Centers w/ Std. Base Kit (in) | 2.12 x 3.14 |
| Output RPM @ 1750 rpm Input | 12 rpm |
| Tapped Hole Depth | 0.63 in |
| Box Height | 5.81 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 150:1 |
| Model | A |
| Series | UW |
| Box Width | 4.64 in |
| Bolt Circle Dia. | 3.54 in |
| Input Configuration | Shaft Input |
| Reduction Type | Triple |
| Output Configuration | Hollow Output |
| Base to Shaft Center Height w/Std. Base Kit | 3.13 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Frame | N/A |
| Keyway | 0.19 x 0.09 x 4.88 |
| Tapped Hole Size | M8 x 1.25 |
| Box Length | 12.99 in |
| Unit Size | 03 |
| Weight | 106.92 LB |
| EAN or UPC | 782934124792 |

