- 1 1/4 in Output Shaft
- 32:1 Ratio
- Hollow Output
- 03 Unit Size
| Unit Size | 03 |
| Reduction Type | Triple |
| Box Height | 6.57 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.94 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Ratio | 32:1 |
| Type | Helical Bevel |
| Model | A |
| Keyway | 1/4 x 0.127 x 1.72 |
| Output Configuration | Hollow Output |
| Box Width | 4.72 in |
| Series | UB |
| Hole Dia. | 0.43 in |
| Weight | 35.0 LB |
| EAN or UPC | 782934214455 |

