Skip to content Skip to navigation menu
FAGHEATER100-BASIC-240V-US

HEATER100-BASIC-240V-US

Thermal Tools
Item #119417108
FAGHEATER100-BASIC-240V-US
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • BASIC: Keypad, 1 temperature sensor, heat modes by time or temperature
  • SMART: Touchscreen, 2 temperature sensors for Delta T control (for small clearance bearings), heat modes by time or temperature, temperature and speed. Digital documentation of each heat.

applications

  • For rolling bearings, toothed wheels, couplings, bushings, inner rings of needle and cylindrical roller bearings

features

  • Safe heating - Inductive heating aligns with EHS directives
  • Time savings - Up to 50% compared to other heating methods
  • Energy efficient - Power consumption cut by up to 50%
Weight 80.042 LB
EAN or UPC 4064327163530
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison