- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 180.025 mm Outer Diameter
- 82 mm Width
| Inch/Metric | Metric |
| I.D. | 110 mm |
| Static Load Rating [Max] | 850000 N |
| O.D. | 180.025 mm |
| Dynamic Load Rating | 520000 N |
| Corner Radius [Min] | 2.3 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 17.632 LB |
| EAN or UPC | 4012801158466 |

