- Angular Contact Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 30 mm Width
| I.D. | 90 mm |
| O.D. | 160 mm |
| Static Load Rating [Max] | 88000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 102000 N |
| Bearing Type | Angular Contact |
| Width | 30.000 mm |
| Weight | 5.754 LB |
| EAN or UPC | 4012801282987 |

