- Radial, Self-Aligning Bearing Type
- 710 mm Inner Diameter
- 1030 mm Outer Diameter
- 236 mm Width
| I.D. | 710 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 7.5 mm |
| O.D. | 1030 mm |
| Static Load Rating [Max] | 1.7e+007 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 7.65e+006 N |
| Weight | 1485.496 LB |
| EAN or UPC | 4026677945501 |

