- Radial, Self-Aligning Bearing Type
- 254 mm Inner Diameter
- 420 mm Outer Diameter
- 106 mm Width
| Inch/Metric | Metric |
| I.D. | 254 mm |
| O.D. | 420 mm |
| Dynamic Load Rating | 1.37e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 2.5e+006 N |
| Weight | 187.34 LB |
| EAN or UPC | 4012801305556 |

