- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 240 mm Outer Diameter
- 100 mm Width
| I.D. | 120 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 585000 N |
| Inch/Metric | Metric |
| O.D. | 240 mm |
| Static Load Rating [Max] | 965000 N |
| Weight | 49.823 LB |
| EAN or UPC | 4012801305495 |

