- Angular Contact Bearing Type
- 460 mm Inner Diameter
- 580 mm Outer Diameter
- 130 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1 N |
| O.D. | 580 mm |
| I.D. | 460 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 1 N |
| Width | 130.000 mm |
| Weight | 163.096 LB |
| EAN or UPC | 4026677442307 |

