- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 270 mm Outer Diameter
- 170 mm Width
| Dynamic Load Rating | 950000 N |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.56e+006 N |
| O.D. | 270 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 66.138 LB |
| EAN or UPC | 4012801525701 |

