- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 228 mm Outer Diameter
- 142 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 670000 N |
| O.D. | 228 mm |
| I.D. | 130 mm |
| Static Load Rating [Max] | 1e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 39.682 LB |
| EAN or UPC | 4012801525671 |

