- Radial Bearing Type
- 80 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| O.D. | 150 mm |
| Cage Type | Caged |
| Dynamic Load Rating | 166000 N |
| Inch/Metric | Metric |
| I.D. | 80 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 196000 N |
| Bearing Type | Radial |
| Weight | 4.982 LB |
| EAN or UPC | 4012801023481 |

