- Deep Groove Bearing Type
- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 42 mm Width
| Bearing Type | Deep Groove |
| Cone Corner Radius | 2.7 mm |
| Corner Radius [Min] | 2.7 mm |
| I.D. | 170 mm |
| Width | 42.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 170000 N |
| Static Load Rating [Max] | 173000 N |
| O.D. | 260 mm |
| Weight | 19.174 LB |
| EAN or UPC | 4012801272629 |

