- Deep Groove Bearing Type
- 10.2 mm Inner Diameter
- 52 mm Outer Diameter
- 32 mm Width
| O.D. | 52 mm |
| I.D. | 10.2 mm |
| Dynamic Load Rating | 22000 N |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 16000 N |
| Width | 32.000 mm |
| Weight | 0.815 LB |
| EAN or UPC | 4047643095914 |

