- Thrust Bearing Type
- 120 mm Inner Diameter
- 250 mm Outer Diameter
- 78 mm Width
| Dynamic Load Rating | 1.12e+006 N |
| O.D. | 250 mm |
| I.D. | 120 mm |
| Static Load Rating [Max] | 3.35e+006 N |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Weight | 39.452 LB |
| EAN or UPC | 4012801411745 |
| Dynamic Load Rating | 1.12e+006 N |
| O.D. | 250 mm |
| I.D. | 120 mm |
| Static Load Rating [Max] | 3.35e+006 N |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Weight | 39.452 LB |
| EAN or UPC | 4012801411745 |