- Radial Bearing Type
- 630 mm Inner Diameter
- 794 mm Outer Diameter
- 190 mm Width
| O.D. | 794 mm |
| I.D. | 630 mm |
| Static Load Rating [Max] | 4.7e+006 N |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Dynamic Load Rating | 1.9e+006 N |
| Weight | 403.332 LB |
| EAN or UPC | 4026677983992 |

