- Radial Bearing Type
- 409 mm Inner Diameter
- 520 mm Outer Diameter
- 380 mm Width
| Rows of Balls | Multi |
| Dynamic Load Rating | 6.2e+006 N |
| Inch/Metric | Metric |
| Cage Type | Caged |
| I.D. | 409 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 1.22e+007 N |
| O.D. | 520 mm |
| Weight | 394.516 LB |
| EAN or UPC | 4012801343558 |

