- Deep Groove Bearing Type
- 120 mm Inner Diameter
- 214.98 mm Outer Diameter
- 40 mm Width
| I.D. | 120 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 127000 N |
| Width | 40.000 mm |
| Static Load Rating [Max] | 114000 N |
| O.D. | 214.98 mm |
| Weight | 12.367 LB |
| EAN or UPC | 4012801272339 |

