- Radial, Self-Aligning Bearing Type
- 750 mm Inner Diameter
- 1090 mm Outer Diameter
- 370 mm Width
| Dynamic Load Rating | 9e+006 N |
| Static Load Rating [Max] | 2.04e+007 N |
| O.D. | 1090 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| I.D. | 750 mm |
| Weight | 2270.12 LB |
| EAN or UPC | 4012801358859 |

