- Radial, Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 150 mm Outer Diameter
- 72 mm Width
| I.D. | 90 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 600000 N |
| Dynamic Load Rating | 375000 N |
| Weight | 10.888 LB |
| EAN or UPC | 4012801199766 |

