- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 95 mm Width
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 345000 N |
| O.D. | 230 mm |
| Static Load Rating [Max] | 510000 N |
| Weight | 13.007 LB |
| EAN or UPC | 4026677487636 |

