- Angular Contact Bearing Type
- 65 mm Inner Diameter
- 97.2 mm Outer Diameter
- 23 mm Width
| Bearing Type | Angular Contact |
| I.D. | 65 mm |
| Static Load Rating [Max] | 21600 N |
| Width | 23.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 22400 N |
| O.D. | 97.2 mm |
| Weight | 0.771 LB |
| EAN or UPC | 4012801013062 |

