- Radial Bearing Type
- 393.7 mm Inner Diameter
- 520.7 mm Outer Diameter
- 63.5 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.15e+006 N |
| Cage Type | Caged |
| Dynamic Load Rating | 1.17e+006 N |
| O.D. | 520.7 mm |
| I.D. | 393.7 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 81.768 LB |
| EAN or UPC | 4012801356336 |

