- Radial, Self-Aligning Bearing Type
- 950 mm Inner Diameter
- 1320 mm Outer Diameter
- 460 mm Width
| O.D. | 1320 mm |
| Static Load Rating [Max] | 2.9e+007 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.14e+007 N |
| I.D. | 950 mm |
| Inch/Metric | Metric |
| Weight | 3967.2 LB |
| EAN or UPC | 4012801355933 |

