- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| O.D. | 100 mm |
| Static Load Rating [Max] | 29000 N |
| Width | 21.000 mm |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 43000 N |
| Weight | 1.884 LB |
| EAN or UPC | 4012801271929 |

